Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
C324B Explosion Proof Motor - 184TC Frame, 1800 RPM (Model 5)
- Mfr # MC324B
- Zoro # G523932250
product price:Â
$
1,852.99
/ea
Key Features
Motor Frame Material
Cast Iron
Motor Enclosure Design
TEFC
No. of Speeds
1
Nameplate RPM
1,755 RPM
Frame
184TC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC324B
- Zoro #
- G523932250
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Nameplate RPM
- 1,755 RPM
- Frame
- 184TC
- Motor Shaft Rotation
- Reversible
- HP
- 5
- Hz
- 60 Hz
- Motor Bearings
- Ball
Description
Marathon 5 HP explosion-proof motor, three-phase, 1755 RPM, frame 184TC (cross ref 184TTGS14051), EPFC enclosure and cast iron construction for hazardous locations. Dual-voltage 230/460 V, 12.4/6.2 A, reversible rotation (REV), single shaft, thermostat overload protection, C-face/footless mounting. Supplier stock no PEM-MC324B.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.