Shop MARATHON
Create Account
G661 Explosion Proof Motor 3/4 HP 1800 RPM 56 Frame XPFC
- Mfr # MG661
- Zoro # G223932536
product price:Â
$
974.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG661
- Zoro #
- G223932536
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon 3/4 HP (0.75) three-phase explosion-proof motor, model MARATHON 3/4, 1800, 56, XPFC (PEM-MG661), 1725 RPM, Frame 56, EPFC enclosure, 208-230/460 V, reversible rotation, auto overload protection and rigid base mounting; single shaft, 6.5-inch diameter, 2.9-3.0/1.5 A, rolled steel construction, shipping weight 31 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.