Hazardous Duty Explosion Proof Motor U003A
- Mfr # MU003A
- Zoro # G523932557
product price:Â
$
1,323.99
/ea
Key Features
HP
2
Nameplate RPM
1,755 RPM
Frame
145T
Motor Shaft Rotation
Reversible
Motor Enclosure Design
EPFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MU003A
- Zoro #
- G523932557
- UPC #
- -
- Country of Origin
- Unknown
Details
- HP
- 2
- Nameplate RPM
- 1,755 RPM
- Frame
- 145T
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- EPFC
- No. of Speeds
- 1
Description
Marathon HAZARDOUS DUTY EXPLO motor, model PEM-MU003A, is a 2 HP, three-phase explosion-proof unit with 1755 RPM and a 145T cast iron frame. EPFC enclosure, reversible rotation, thermostat overload protection, and single shaft on a rigid base. Designed for 230/460 V service with 6.0/3.0 A ratings; cross-references Marathon 145TTGN1027 and 145TTGN6527.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.