G841A Explosion Proof Motor 1 HP 1800 RPM 56C XPFC
- Mfr # MG841A
- Zoro # G323931644
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
No. of Speeds
1
HP
1
Motor Shaft Rotation
Reversible
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG841A
- Zoro #
- G323931644
- UPC #
- -
- Country of Origin
- Unknown
Details
- Frame
- 56C
- No. of Speeds
- 1
- HP
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- EPFC
Description
Marathon G841A explosion-proof motor, three-phase 1 HP unit delivering 1725 RPM with a 56 frame and 6.5-inch diameter, EPFC enclosure, and 230/460 V rating. Features reversible rotation, automatic overload protection, rolled steel construction, C-face/footless mounting, single shaft, and 3.2/1.6 A amperage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.