Shop MARATHON
Create Account
G876 Explosion Proof Motor 1 HP 1800 RPM 56C Frame with Base XP
- Mfr # MG876
- Zoro # G223932994
product price:Â
$
1,023.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG876
- Zoro #
- G223932994
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon G876 (PEM-MG876) explosion-proof 1 HP cap-start motor delivers 1725 RPM in a 56 frame with 6.5-inch diameter and EPFC enclosure. Single-phase 115/208-230 V operation with auto overload protection, reversible rotation, C-face/footed mounting, single shaft, 13.4/6.8-6.7 A rating, and rolled steel construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.