Shop MARATHON
Create Account
General Purpose 1/4 HP 1800 RPM 48 Frame Motor model 4354
- Mfr # M4354
- Zoro # G323931958
product price:Â
$
333.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4354
- Zoro #
- G323931958
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon 1/4 HP (0.250) split-phase general purpose motor, 1725 RPM, single phase 115V with 48Z frame and 5.6 in diameter, Open Drip Proof (ODP) enclosure and reversible rotation. Rigid base mounting with single shaft, rolled steel construction, 5.1 A draw; shipping dimensions 18 x 9 x 9 in and 14 lb weight (Supplier Stock No PEM-M4354).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.