Shop MARATHON
Create Account
4381 General Purpose Motor - 1/3 HP, 1800 RPM, 56Z Frame, Single Phase
- Mfr # M4381
- Zoro # G523931581
product price:Â
$
422.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4381
- Zoro #
- G523931581
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon 1/3 HP (0.333) split-phase motor, 1725 RPM, 115V single-phase with 6.2 A draw and reversible rotation. Open drip-proof (ODP) enclosure, 56Z frame with 6.5-inch diameter, resilient base mounting and single shaft; rolled steel construction and automatic overload protection make it suitable for general-purpose applications. Supplier stock no. PEM-M4381.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.