C295 General Purpose Motor - 143T Frame, 1 HP, 1800 RPM, CS TE
- Mfr # MC295
- Zoro # G823932240
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Enclosure Design
TEFC
HP
1
Frame
143T
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC295
- Zoro #
- G823932240
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- TEFC
- HP
- 1
- Frame
- 143T
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
Description
Marathon 1 HP cap-start general purpose motor (PEM-MC295) - 1725 RPM, 143T frame, single phase 115/230 V, TEFC (totally enclosed fan cooled) enclosure with reversible rotation and rigid base mounting. Rolled steel construction, single shaft, 13.2/6.6 A, model cross-reference GE 5KC47UG6003.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.