Three-Phase ODP General Purpose Motor 150 x 3600 x 405TS
- Mfr # MGT0051
- Zoro # G423932923
product price:Â
$
15,182.99
/ea
Key Features
Nameplate RPM
3,575 RPM
Motor Shaft Rotation
Reversible
Full Load Amps
165 A
Motor Enclosure Design
ODP
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0051
- Zoro #
- G423932923
- UPC #
- -
- Country of Origin
- Mexico
Details
- Nameplate RPM
- 3,575 RPM
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 165 A
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Hz
- 60 Hz
- HP
- 150
- Voltage
- 460V
- Motor Frame Material
- Cast Iron
- No. of Speeds
- 1
- Frame
- 405TS
Description
Marathon 405TS frame three-phase squirrel-cage motor, available in 150 and 125 HP (112 kW) with 3575 and 2972 RPM, 460V, 60 Hz and three speeds; drip-proof cast iron enclosure with rigid base mounting and reversible rotation. Inverter-rated with 4.250 in TS shaft, 2.125 in extension, 1.15 service factor, 94.1% efficiency, Class F insulation and CE/CSA/UL recognized.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.