Shop MARATHON
See all product information
Create Account
E349 General Purpose Motor 1,1800 143T TENV
- Mfr # ME349
- Zoro # G323931453
product price:Â
$
1,033.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,735 RPM
No. of Speeds
1
Motor Enclosure Design
TENV
HP
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME349
- Zoro #
- G323931453
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,735 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TENV
- HP
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 143T
Description
Marathon 1 HP three-phase motor (PEM-ME349, cross ref MARATHON 143TTTC4026) delivers 1,735 RPM with 230/460 V and 3.0/1.5 A in a 143T cast iron frame. Totally enclosed non-ventilated (TENV) construction, reversible rotation, single shaft and rigid base mounting make it suitable for general-purpose industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.