General Purpose Motor 50 1800 326T ODP
- Mfr # MGT0077
- Zoro # G523931543
product price:Â
$
4,078.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
Frame
326T
Motor Frame Material
Rolled Steel
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0077
- Zoro #
- G523931543
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Frame
- 326T
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- No. of Speeds
- 1
- HP
- 50
- Nameplate RPM
- 1,780 RPM
- Motor Bearings
- Ball
Description
Marathon 50/40 HP general purpose motor, 37 kW, 1780/1480 RPM, drip-proof 326T frame with rigid base mounting and reversible rotation; 230/460V, 3-speed squirrel-cage inverter-rated design with 2.125 in T-shaft (5.25 in extension), service factor 1.15, 94.5% efficiency, Insulation Class F, ambient 40 DegC, CE/CSA/UL recognized. Supplier stock PEM-MGT0077.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.