General Purpose Motor GT0010A 3-Phase 1800 RPM 182T ODP
- Mfr # MGT0010
- Zoro # G723932937
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Hz
60 Hz
Motor Enclosure Design
ODP
Nameplate RPM
1,770 RPM
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0010
- Zoro #
- G723932937
- UPC #
- -
- Country of Origin
- Mexico
Details
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,770 RPM
- Motor Frame Material
- Rolled Steel
- HP
- 3
- Frame
- 182T
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
Description
Marathon GT0010A general purpose motor, 3 & 2 HP (2.2 kW) with 1770 & 1475 RPM, drip-proof 182T frame, 230/460V and 3-speed reversible operation on a rigid base. Squirrel-cage inverter-rated construction in rolled steel, T-shaft 1.125 in diameter, service factor 1.15, 89.5% efficiency, PF 77.5, insulation Class F, 60 Hz continuous duty; CE, CSA and UL recognized (Supplier Stock No PEM-MGT0010).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.