Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Mtr, 3-Ph, TEFC, 60 HP

  • Mfr # 364TTFCD6536

  • Zoro # G2245358


product price: $8,419.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
60 hp
RPM Range
1,701-1,800
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364TTFCD6536
Zoro #
G2245358
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
33 7/16 in
Shaft Length
5 7/8 in
Shaft Dia.
2 3/8 in
Length Less Shaft
27 9/16 in
Lead Length
3 in
Manufacturers Warranty Length
1 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
60 hp
RPM Range
1,701-1,800
Voltage
460V AC
Frame
364T
Hazardous Location Class
Class I
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Duty
Continuous
Motor Service Factor
1.15
Standards
CE, CSA, IEEE45, UL Listed
Full Load Amps
69 A
Includes
Max Guard Insulation, Shaft Key
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Ins. Class
H
Frame Material
Cast Iron
Item
Severe Duty Motor
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Design
Keyed
No. of Speeds
1
CC Number
CC003A
Hz
60 Hz
Motor Application
Hazardous Location
Motor Frame Material
Cast Iron
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Nominal Efficiency
95 %
RPM Group
1701-1800
Nameplate RPM
1,782 RPM
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated
Temp. Code
T2B
NEMA Design
B
Inverter Rated
Yes
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Weight
465 lb
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Hazardous Location Division
Division II
Hazardous Location Group
Group A, Group B, Group C, Group D

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 60 hp HP, Nameplate RPM 1,782 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 69 A, 364T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Hazardous Location Class Class I, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.