Shop MARATHON
See all product information
Create Account
Z408A Close Coupled Pump Motor 3600 RPM 184JM CP 2
- Mfr # MZ408A
- Zoro # G123932971
product price:Â
$
1,473.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Full Load Amps
22 A
No. of Speeds
1
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ408A
- Zoro #
- G123932971
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 22 A
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Nameplate RPM
- 3,500 RPM
- Motor Enclosure Design
- ODP
- Frame
- 184JM
- Voltage
- 230V
- HP
- 5 hp
Description
Marathon 5 HP cap-start close-coupled pump motor, 184JM frame, single-phase 230 V, reversible rotation, 3,500 RPM, open drip-proof enclosure, 22.0 A, rigid base mounting with rolled steel construction and single shaft; shipping weight 100 lb; cross-reference MARATHON 184TBDW17007, supplier stock PEM-MZ408A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.