Shop MARATHON
See all product information
Create Account
GT0412A Close-Coupled Pump Motor 5*3600*182JM ODP
- Mfr # MGT0412
- Zoro # G223932901
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
Frame
182JM
Motor Bearings
Ball
HP
5 hp
Hz
60 Hz
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0412
- Zoro #
- G223932901
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 182JM
- Motor Bearings
- Ball
- HP
- 5 hp
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,510 RPM
Description
Marathon GT0412A close coupled pump motor, model 182TTDB6007, engineered for pump applications and listed under Motor > Pump > Close Coupled Pump. Supplier stock PEM-MGT0412, SKU B199763.00; identification PEMS number MGT0412. Shipping dimensions: 41.00 in L x 33.00 in W x 22.00 in H, shipping weight 102.10 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.