GT3116A 7.5 HP 1800 RPM TEFC 213JM Close-Coupled Pump Motor
- Mfr # MGT3116
- Zoro # G723931862
product price:Â
$
1,925.99
/ea
Key Features
Motor Shaft Rotation
Reversible
HP
7.5 hp
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Frame
213JM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT3116
- Zoro #
- G723931862
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- Reversible
- HP
- 7.5 hp
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Frame
- 213JM
- No. of Speeds
- 1
- Nameplate RPM
- 1,768 RPM
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
Description
Marathon GT3116A close coupled pump motor for pump applications, 7.5 HP, 1800 RPM, TEFC, 213JM frame, 3-phase, marketed as a motor under the Motor > Pump > Close Coupled Pump taxonomy. Supplier stock PEM-MGT3116, SKU B199780.00, replaces Marathon 213TTFS16046; shipping dimensions 40 in x 40 in x 40 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.