Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT0419A Close Coupled Pump Motor - 10, 1800 RPM, 215JM ODP
- Mfr # MGT0419
- Zoro # G323932962
product price:Â
$
1,677.99
/ea
Key Features
Hz
60 Hz
Motor Frame Material
Rolled Steel
Frame
215JM
Motor Bearings
Ball
HP
10 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0419
- Zoro #
- G323932962
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Frame
- 215JM
- Motor Bearings
- Ball
- HP
- 10 hp
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,768 RPM
- Motor Enclosure Design
- ODP
Description
Marathon GT0419A close-coupled pump motor, 10 HP, 1768 RPM, frame 215JM, open drip-proof (ODP) enclosure, three-phase rated for 208-230/460V and reversible rotation; rolled steel construction, single-speed design and no overload protection. Ideal for pump applications requiring a durable, close-coupled motor with standard industrial voltage compatibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.