Shop MARATHON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT0459 Close Coupled Pump Motor - 3/60/230/460 V, DP 15,1800 RPM, Model 254JM
- Mfr # MGT0459
- Zoro # G523933080
product price:Â
$
2,488.99
/ea
Key Features
Nameplate RPM
1,774 RPM
No. of Speeds
1
Frame
254JM
Hz
60 Hz
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0459
- Zoro #
- G523933080
- UPC #
- -
- Country of Origin
- Mexico
Details
- Nameplate RPM
- 1,774 RPM
- No. of Speeds
- 1
- Frame
- 254JM
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- HP
- 15 hp
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
Description
Marathon 15 HP three-phase close coupled pump motor (PEM-MGT0459) with 254JM frame, 1774 RPM and ODP open drip proof enclosure, rated 208-230/460 V with reversible rotation. Rigid base rolled-steel construction, single shaft design, no overload device, and full-load amperage 40.5-37.5/18.8 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.