GT3124A TEFC Close-Coupled Pump Motor 3 HP 3600 RPM 256JM 3/60/230/46
- Mfr # MGT3124
- Zoro # G723932470
product price:Â
$
3,765.99
/ea
Key Features
Hz
60 Hz
Motor Bearings
Ball
No. of Speeds
1
Motor Shaft Rotation
Reversible
HP
20 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT3124
- Zoro #
- G723932470
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- HP
- 20 hp
- Motor Frame Material
- Cast Iron
- Frame
- 256JM
- Nameplate RPM
- 3,540 RPM
- Motor Enclosure Design
- TEFC
Description
Marathon GT3124A close coupled pump motor, 20 HP three-phase industrial motor with 3,540 RPM, 256JM frame and TEFC cast iron enclosure designed for reliable pump service. Voltage 230/460V, reversible rotation, single speed, no overload protection; supplier stock PEM-MGT3124 and catalog number GT3124A for easy ordering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.