GT1009A General Purpose Motor TEFC 3-Phase 3600 RPM 182T
- Mfr # MGT1009
- Zoro # G123933046
product price:Â
$
965.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Enclosure Design
TEFC
Frame
182T
Motor Bearings
Ball
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1009
- Zoro #
- G123933046
- UPC #
- -
- Country of Origin
- Mexico
Details
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Frame
- 182T
- Motor Bearings
- Ball
- Hz
- 60 Hz
- HP
- 3
- Motor Frame Material
- Cast Iron
- Nameplate RPM
- 3,530 RPM
- Motor Shaft Rotation
- Reversible
Description
Marathon GT1009A general purpose motor, 3 & 2 HP (2.2 kW), 3530/2945 RPM, 230/460V, 3-speed reversible design with totally enclosed fan cooled (TEFC) cast iron 182T frame and rigid base mounting. Squirrel-cage inverter-rated motor with T-type shaft 1.125 in. diameter and 2.75 in. extension, 86.5% efficiency, F insulation, 60 Hz, Division 2 T2B hazardous location rated, UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.