GT1014A General Purpose Electric Motor 5 HP 1200 RPM 215T TEFC 215-T Frame
- Mfr # MGT1014
- Zoro # G423933029
product price:Â
$
1,728.99
/ea
Key Features
Motor Frame Material
Cast Iron
Motor Enclosure Design
TEFC
No. of Speeds
1
Nameplate RPM
1,180 RPM
Frame
215T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1014
- Zoro #
- G423933029
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Nameplate RPM
- 1,180 RPM
- Frame
- 215T
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- HP
- 5
Description
Marathon GT1014A 215T frame general purpose motor, 5 & 3 HP (3.7 kW) with dual speeds 1180 and 985 RPM, totally enclosed fan cooled (TEFC), 230/460V, 3-speed reversible rotation and rigid base mounting. Squirrel-cage inverter-rated cast iron motor with 1.375 in T-shaft (3.38 in extension), 89.5% efficiency, Class F insulation, Division 2 T2B rated, UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.