R325B Three-Phase TEFC IEC Motor 5.5 kW 1800 RPM 112MB Frame IP Rated
- Mfr # MR325A
- Zoro # G123931165
product price:Â
$
1,134.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Frame Material
Cast Iron
Nameplate RPM
1,765 RPM
Frame
112M
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR325A
- Zoro #
- G123931165
- UPC #
- -
- Country of Origin
- India
Details
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Nameplate RPM
- 1,765 RPM
- Frame
- 112M
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- HP
- 5.5
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Description
Marathon 5.5 HP (4.0 kW) three-phase TEFC cast iron motor, 112M frame, 1765 RPM, 230/460 V, 13.8/6.9 A, reversible rotation and single-speed. Efficiency 91.7% with 1.15 service factor; electrical type Three Phase. PEMS Number MR325B. Supplier Stock No: PEM-MR325A.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.