Shop MARATHON
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1023A General Purpose Motor 15 x 1200 x 284T TEFC
- Mfr # MGT1023
- Zoro # G023932934
product price:Â
$
3,506.99
/ea
Key Features
Frame
284T
Motor Bearings
Ball
Motor Enclosure Design
TEFC
Nameplate RPM
1,182 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1023
- Zoro #
- G023932934
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 284T
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,182 RPM
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
- HP
- 15
- Hz
- 60 Hz
Description
Marathon GT1023A 15/10 HP (11.2 kW) general purpose motor, 284T cast iron frame, totally enclosed fan cooled, 3-speed reversible design delivering 1182 and 985 RPM at 230/460V (40/20 A and 34.5/17.2 A). Rigid base, horizontal T-shaft 1.875 in diameter with 4.62 in extension, squirrel cage inverter rated, Division 2 T2B hazardous location, 91.7% efficiency, Class F insulation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.