Soft Start, With Bypass

  • Mfr # ATS480C66Y
  • Zoro # G514845439
product price: 
$
9,980.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Output Current
100 mA
Frequency
60/50 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Thermal Protection Starter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS480C66Y
Zoro #
G514845439
UPC #
3606481089168
Country of Origin
United States

Dimensions

Overall Width
15.75 in
Overall Depth
12.36 in
Overall Height
26.38 in

Details

Output Current
100 mA
Frequency
60/50 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Thermal Protection Starter
Application
Process and Infrastructures
Protects
Current Overload Motor, Excessive Starting Time, Locked Rotor Motor, Integrated Thermal Protection Motor, Line Supply Phase Loss Line, Line Supply Phase Loss Motor, Motor Phase Loss Motor, Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter, Underload Motor
Standards
ABS, Bureau Veritas, CCC Certified, CCS, CE Certified, China RoHS Regulation, cULus Listed, DNV, EAC, EU RoHS Directive, IEC 60664-1, IEC 60947-4-2, RCM, REACH Regulation, UKCA, UL 60947-4-2, WEEE
Output Type
Analog, Digital
Output Voltage
208V AC to 690V AC
HP @ 3 Phase - 208V
200 hp
Input Voltage
208V AC to 690V AC
Communication Port
Modbus
Output Power
200 HP @ 208V AC, 200 HP @ 230V AC, 250 HP @ 230V AC, 400 HP @ 460V AC, 500 HP @ 460V AC, 500 HP @ 575V AC, 600 HP @ 575V AC
Input Type
Analog, Digital
HP @ 3 Phase - 240V
250 hp
With Bypass / No Bypass
With Bypass
Item
Soft Start
HP @ 3 Phase - 480V
500 hp
Function Type
Start/Stop
Control Voltage
110V AC to 250V AC
HP @ 3 Phase - 230V
250 hp
HP @ 3 Phase - 575V
600 hp
HP @ 3 Phase - 460V
500 hp
Includes Communication Port
Yes
Bypass Design
With Bypass
Output Power @ Three-Phase - 208V
200 hp
Communication Protocols Supported
Modbus
Output Power @ Three-Phase - 230V
250 hp
Output Power @ Three-Phase - 575V
600 hp
Number of Inputs - Analog
1
Number of Outputs - Analog
2
Output Power @ Three-Phase - 460V
500 hp
Number of Inputs - Digital
4
Number of Outputs - Digital
2
Output Power @ Three-Phase - 240V
250 hp
Product Type
Soft Start
Output Power @ Three-Phase - 480V
500 hp

Description

Soft Start, Input Voltage 208-690V AC, Output Current 100 mA, Output Voltage 208 to 690V AC, 200 HP @ 208V AC, 200 HP @ 230V AC, 250 HP @ 230V AC, 400 HP @ 460V AC, 500 HP @ 460V AC, 500 HP @ 575V AC, 600 HP @ 575V AC, Control Voltage 110-250V AC, IP00

Ratings & reviews