Shop MARATHON
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1028A General Purpose Motor 25 HP 1800 RPM 284T Frame TEFC
- Mfr # MGT1028
- Zoro # G223931539
product price:Â
$
3,288.99
/ea
Key Features
Motor Frame Material
Cast Iron
Frame
284T
Hz
60 Hz
HP
25
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1028
- Zoro #
- G223931539
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Cast Iron
- Frame
- 284T
- Hz
- 60 Hz
- HP
- 25
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Nameplate RPM
- 1,772 RPM
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
Description
Marathon GT1028A general purpose motor, 25/20 HP (18.7 kW), 1772/1475 RPM, with a totally enclosed fan cooled 284T frame, 230/460V three-speed reversible operation and rigid base mounting. Cast iron, squirrel cage inverter-rated design for Division 2 T2B hazardous locations with a 1.875 in T-shaft diameter, 4.62 in extension, 93.6% efficiency, Class F insulation, and UL/CSA/CE listing.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.