Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1032A General Purpose Motor 30 x 1200 326T TEFC
- Mfr # MGT1032
- Zoro # G123931585
product price:Â
$
5,969.99
/ea
Key Features
Frame
326T
Nameplate RPM
1,185 RPM
Motor Bearings
Ball
Motor Enclosure Design
TEFC
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1032
- Zoro #
- G123931585
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 326T
- Nameplate RPM
- 1,185 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Cast Iron
- Hz
- 60 Hz
- HP
- 30
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
Description
Marathon 30/25 HP GT1032A general purpose motor, 22.4 kW, 1185/985 RPM, totally enclosed fan cooled (TEFC) 326T frame, 230/460V three-speed reversible rigid base design. Squirrel-cage inverter-rated cast iron motor for Division 2 T2B hazardous locations, 6-pole, 93% efficiency, 1.15 service factor, F insulation, horizontal T-shaft 2.125 in dia with 5.25 in extension; UL/CSA listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.