Variable Speed Drive, Black/Green

  • Mfr # ATV630D30M3US
  • Zoro # G822731837
product price: 
$
8,361.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
No
Adjustable Deceleration Time
0.01 to 9999 sec
Start/Stop Control
Programmable
Includes Ethernet Port
Yes
Output Frequency - Minimum
0.1 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D30M3US
Zoro #
G822731837
UPC #
-
Country of Origin
United States
Dynamic Braking
No
Adjustable Deceleration Time
0.01 to 9999 sec
Start/Stop Control
Programmable
Includes Ethernet Port
Yes
Output Frequency - Minimum
0.1 Hz
Application
Process and Utilities
Control Type
PLC
Number of Inputs - Analog
3
Output Current - Maximum
123 A
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Output Horsepower
30 hp, 40 hp
Number of Outputs - Relay
3
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Input Phase
Three
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Input Frequency
60/50 Hz
Output Voltage
200-240V AC
Output Power - Kilowatt - Maximum
22 kW, 30 kW
Input Voltage
200-240V AC
Item
Variable Speed Drive
Includes Communication Port
Yes
Number of Inputs - Digital
8
Accepts External Control Inputs
Yes
Input Type
Analog, Digital
Number of Outputs - Analog
2
Output Type
Analog, Digital, Relay
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Series
Altivar Process ATV600
Includes EMI Filter
Yes
Adjustable Acceleration Time
0.01 to 9999 sec
Product Type
Variable Frequency Drive
Output Frequency - Maximum
500 Hz
Includes Brake Chopper
No
Number of Outputs - Digital
0
Output Phase
Three
Style
Chassis
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
IP Rating
IP55
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Depth
323 mm
Overall Height
922 mm
Overall Width
290 mm

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews