R338B Three-Phase TEFC IEC Motor
- Mfr # MR338A
- Zoro # G223932185
product price:Â
$
6,027.99
/ea
Key Features
No. of Speeds
1
Motor Frame Material
Cast Iron
Motor Enclosure Design
TEFC
Motor Bearings
Ball
Frame
180L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR338A
- Zoro #
- G223932185
- UPC #
- -
- Country of Origin
- India
Details
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- Motor Bearings
- Ball
- Frame
- 180L
- HP
- 20
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,180 RPM
- Hz
- 60 Hz
Description
Marathon R338B general-purpose three-phase TEFC IEC motor designed for industrial use, offering a rugged totally enclosed fan-cooled design suitable for a wide range of applications. Supplier stock PEM-MR338A, SKU R338B, Marathon identification 180LTFC6588, and PEMS number MR338A for easy ordering and cross-reference.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.