Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1038A General Purpose Motor 50 x 1200 x 365T TEFC
- Mfr # MGT1038
- Zoro # G623931474
product price:Â
$
9,642.99
/ea
Key Features
Motor Enclosure Design
TEFC
HP
50
Hz
60 Hz
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1038
- Zoro #
- G623931474
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- TEFC
- HP
- 50
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Frame
- 365T
- No. of Speeds
- 1
- Nameplate RPM
- 1,188 RPM
- Motor Frame Material
- Cast Iron
Description
Marathon 50/40 HP (37 kW) general purpose motor, 6-pole giving 1188 and 988 RPM, TEFC 365T frame, 230/460V, 3-speed reversible with rigid base. Squirrel-cage inverter-rated cast iron design for Division 2 T2B hazardous locations, 2.375 in T-shaft (5.88 in extension), 94.1% efficiency, 1.15 service factor, Insulation Class F, continuous duty, UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.