Shop MARATHON
See all product information
Create Account
GT1204 General Purpose Motor 1.5 HP 1800 RPM 145T Case with Base
- Mfr # MGT1204
- Zoro # G223931485
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
HP
1.5
No. of Speeds
1
Frame
145TC
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1204
- Zoro #
- G223931485
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 1.5
- No. of Speeds
- 1
- Frame
- 145TC
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,755 RPM
Description
Marathon GT1204 general purpose three-phase motor, 1.5 HP, 1,755 RPM, 145TC frame with TEFC (totally enclosed fan cooled) enclosure, 230/460 V and reversible rotation. Rigid base rolled-steel construction with single shaft, 4.6/2.3 A, 47 lb weight and dimensions 18 in x 13 in x 10 in; cross ref GRAINGER/DAYTON 36VF89, Supplier Stock No PEM-MGT1204.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.