Shop MARATHON
See all product information
Create Account
GT1212A General Purpose Motor 5*3600*184TC w/ Base Tef
- Mfr # MGT1212
- Zoro # G323932320
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
No. of Speeds
1
HP
5
Frame
184TC
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1212
- Zoro #
- G323932320
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- No. of Speeds
- 1
- HP
- 5
- Frame
- 184TC
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,525 RPM
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
Description
Marathon GT1212A general purpose three-phase motor, 5 HP, 3525 RPM, 184TC frame with TEFC (totally enclosed fan-cooled) enclosure and 230/460 V service; reversible rotation and single-speed rolled steel construction. No overload protection; Supplier Stock No PEM-MGT1212, PEMS identification MGT1212.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.