Shop MARATHON
See all product information
Create Account
GT1213A General Purpose Motor - 5 HP, 1800 RPM, 184T Frame, 184 TC with Base
- Mfr # MGT1213
- Zoro # G023931623
product price:Â
$
915.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
Nameplate RPM
1,765 RPM
HP
5
Motor Bearings
Ball
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1213
- Zoro #
- G023931623
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,765 RPM
- HP
- 5
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Frame
- 184TC
- No. of Speeds
- 1
Description
Marathon general purpose motor, model MGT1213 (Marathon 184TTFL7055), designed for standard industrial applications. Supplier stock no PEM-MGT1213; dimensions 46.00 in L x 22.00 in W x 22.00 in H and shipping weight 113.11 lbs, suitable where a reliable general purpose motor is required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.