Shop MARATHON
See all product information
Create Account
GT1315A 7.5 HP 3600 RPM TEFC 213TC General Purpose Motor 3-Phase 60Hz 208V
- Mfr # MGT1315
- Zoro # G623932549
product price:Â
$
1,328.99
/ea
Free Shipping & Returns
Key Features
HP
7.5
Motor Bearings
Ball
Motor Enclosure Design
TEFC
Nameplate RPM
3,520 RPM
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1315
- Zoro #
- G623932549
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 7.5
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 3,520 RPM
- Motor Frame Material
- Rolled Steel
- Frame
- 213TC
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Hz
- 60 Hz
Description
Marathon GT1315A general purpose motor, 7-1/2 HP three-phase unit delivering 3520 RPM with a 213TC frame and TEFC enclosure, suitable for 230/460V systems; reversible rotation, single-speed design built with rolled steel construction and no overload protection. Supplier stock PEM-MGT1315, catalog number GT1315A.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.