Shop MARATHON
See all product information
Create Account
K255 General Purpose 3/4 HP 56C TEFC Motor 1800 RPM
- Mfr # MK255
- Zoro # G723931947
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Frame Material
Rolled Steel
Frame
56C
Hz
60 Hz
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK255
- Zoro #
- G723931947
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- Frame
- 56C
- HP
- 0.75
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
Description
Marathon 3/4 HP, 1800 RPM, 56C frame TEFC general purpose motor, SKU K255, Supplier Stock No PEM-MK255, replaces GE 5K49KN4102. Shipping dimensions 17.00 x 13.00 x 13.00 in and weight 23.23 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.