GT1316A General Purpose Electric Motor 7.5 HP TEFC 1800 RPM 213TC
- Mfr # MGT1316
- Zoro # G423932121
product price:Â
$
1,288.99
/ea
Key Features
Motor Bearings
Ball
Frame
213TC
Hz
60 Hz
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1316
- Zoro #
- G423932121
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Frame
- 213TC
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- HP
- 7.5
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Nameplate RPM
- 1,768 RPM
Description
Marathon GT1316A general purpose three-phase motor (Supplier Stock No. PEM-MGT1316) delivers 7-1/2 HP at 1768 RPM with a 213TC frame and TEFC enclosure, wired for 230/460V operation. Reversible rotation, rolled steel construction, single-speed design and no overload make this reliable choice for industrial and commercial equipment requiring a robust, general-purpose three-phase motor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.