GT1310A General Purpose Motor
- Mfr # MGT1310
- Zoro # G123932742
product price:Â
$
789.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
3
No. of Speeds
1
Nameplate RPM
1,762 RPM
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1310
- Zoro #
- G123932742
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- HP
- 3
- No. of Speeds
- 1
- Nameplate RPM
- 1,762 RPM
- Motor Frame Material
- Rolled Steel
- Frame
- 182TC
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Description
Marathon GT1310A general purpose three phase motor, 3 HP, 1762 RPM, 182TC frame with TEFC enclosure and rolled steel construction, 230/460V and reversible rotation. Supplier Stock No PEM-MGT1310, single speed design with no overload protection, suitable for industrial applications requiring a compact, robust three phase motor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.