GT2519A Close-Coupled Pump Motor 10,1800 DP 215JP 3/60/575
- Mfr # MGT2519A
- Zoro # G123932957
product price:Â
$
1,704.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Voltage
575V
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT2519A
- Zoro #
- G123932957
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Voltage
- 575V
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- HP
- 10 hp
- Full Load Amps
- 10.2 A
- Frame
- 215JP
- No. of Speeds
- 1
- Nameplate RPM
- 1,768 RPM
Description
Marathon GT2519A (PEM-MGT2519A) 10 HP (7.5 kW) three-phase close-coupled pump motor, 575 V, 60 Hz, 1,768 RPM, 10.2 A, open drip-proof enclosure with rolled steel frame (None215JP) and reversible rotation. Rated 91.7% efficiency, 1.15 service factor, Class F insulation, inverter-capable and meets or exceeds NEMA Premium efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.