Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # SRJ2M2BM
- Zoro # G725056457
product price:Â
$
881.99
/ea
Free Shipping & Returns
Key Features
Frame Size
145JM
Shaft Diameter
7/8 in
Application
Pump
Length Less Shaft
10 13/16 in
Usable @ 200V
Not Usable at 200V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRJ2M2BM
- Zoro #
- G725056457
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Application
- Pump
- Usable @ 200V
- Not Usable at 200V
- Ambient Temperature - Maximum
- 40 Degrees C
- Insulation Class
- F
- Conduit Box Position
- F1
- Product Type
- Pump Motor
- Phase
- Three
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Usable @ 208V
- Not Usable at 208V
- Nameplate Service Factor @ 60 Hz
- 1.15
- Motor Design
- Three-Phase
- Frequency
- 60 Hz
- Duty Cycle
- Continuous
- Inverter Rated
- Inverter Rated
- Frame Material
- Steel
- Shaft Thread Type
- JM
- Weight
- 45 lb
- Nominal Efficiency
- 87.3 %
Dimensions
- Frame Size
- 145JM
- Shaft Diameter
- 7/8 in
- Length Less Shaft
- 10 13/16 in
- Shaft Length
- 4 1/4 in
- Overall Length
- 15 1/4 in
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous, Inverter Rated Inverter Rated, Length Less Shaft 10 13/16 in, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.