Shop MARATHON
See all product information
Create Account
GT0413A Close-Coupled Pump Motor - Model 5*1800*184JM*ODP
- Mfr # MGT0413
- Zoro # G423933036
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Frame
184JM
Motor Frame Material
Rolled Steel
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0413
- Zoro #
- G423933036
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Frame
- 184JM
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- HP
- 5 hp
- No. of Speeds
- 1
- Nameplate RPM
- 1,765 RPM
Description
Marathon 5*1800*184JM*ODP close coupled pump motor (Marathon GT0413A) is listed under supplier stock PEM-MGT0413 and SKU B199590.00, and replaces Marathon part numbers 184TTDB7357 and 184TTDR7357. Shipping dimensions are 40.00 in L x 21.00 in W x 19.00 in H with a weight of 102.10 lbs, suitable for pump motor applications requiring a close coupled configuration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.