Shop MARATHON
See all product information
Create Account
GT3113A Close-Coupled TEFC Pump Motor 5 HP 1800 RPM 184JM
- Mfr # MGT3113
- Zoro # G423931308
product price:Â
$
1,423.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TEFC
Nameplate RPM
1,765 RPM
Hz
60 Hz
HP
5 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT3113
- Zoro #
- G423931308
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,765 RPM
- Hz
- 60 Hz
- HP
- 5 hp
- Frame
- 184JM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Bearings
- Ball
Description
Marathon GT3113A close coupled pump motor (MARATHON 184TTFS16035) for pump applications, TEFC design, supplier stock no. PEM-MGT3113 and SKU B199769.00. Shipping dimensions: 19.00 in length, 14.00 in width, 12.00 in height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.