Z406A Close Coupled Pump Motor 3x3600/182JM CS ODP
- Mfr # MZ406A
- Zoro # G923931570
product price:Â
$
1,199.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
3,500 RPM
Motor Frame Material
Rolled Steel
HP
3 hp
Frame
182JM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ406A
- Zoro #
- G923931570
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,500 RPM
- Motor Frame Material
- Rolled Steel
- HP
- 3 hp
- Frame
- 182JM
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Motor Bearings
- Ball
- No. of Speeds
- 1
Description
Marathon Z406A close-coupled pump motor, 3 HP 3500 RPM cap-start single-phase unit with 115/230 V and 32.0/16.1 A, reversible rotation. 182JM frame with ODP (open drip proof) enclosure, rolled steel construction, rigid base mounting and single shaft; dimensions 22 x 17 x 14 in; supplier stock PEM-MZ406A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.