Shop MARATHON
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT3430A Close-Coupled 30 HP 3600 RPM 286JP Pump Motor
- Mfr # MGT3430
- Zoro # G823932448
product price:Â
$
5,756.99
/ea
Key Features
Motor Enclosure Design
TEFC
Motor Frame Material
Cast Iron
HP
30 hp
Motor Shaft Rotation
Reversible
Frame
286JP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT3430
- Zoro #
- G823932448
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Cast Iron
- HP
- 30 hp
- Motor Shaft Rotation
- Reversible
- Frame
- 286JP
- Hz
- 60 Hz
- No. of Speeds
- 1
- Nameplate RPM
- 3,550 RPM
- Motor Bearings
- Ball
Description
Marathon GT3430A close coupled pump motor, 30 HP, 3550 RPM, frame 286JP, TEFC cast iron enclosure, three-phase 230/460V, reversible rotation, no overload protection and single-speed design. Supplier stock PEM-MGT3430, catalog GT3430A (Identification PEMS Number MGT3430).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.