Shop WEG
See all product information
Create Account
TEAO 1PH Grain Dryer Motor
- Mfr # 13976275
- Zoro # G423361822
product price:Â
$
1,584.99
/ea
Free Shipping & Returns
Key Features
Motor Sub Application
Crop Dryer
Motor Service Factor
1
Overall Length
17 1/16 in
Bearing Protection
V-Ring
Duty Cycle
Continuous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13976275
- Zoro #
- G423361822
- UPC #
- 7909492977544
- Country of Origin
- Mexico
- Motor Sub Application
- Crop Dryer
- Motor Service Factor
- 1
- Bearing Protection
- V-Ring
- Duty Cycle
- Continuous
- Nameplate RPM
- 3,547 RPM
- Finish
- Painted
- Voltage
- 230V AC
- Item
- Farm Duty Motor
- Motor Design
- Capacitor-Start/Run
- Weight
- 83 lb
- Phase
- Single
- Motor Application
- Agriculture
- Hz
- 60 Hz
- Frame
- 182-4TZ
- Standards
- cCSAus, NEMA MG-1, UR
- Usable @ 208V
- Not Usable at 208V
- HP
- 5 to 7 1/2 hp
- No. of Speeds
- 1
- Max. Ambient Temp.
- 40 Degrees C
- Full Load Amps
- 19.8 A, 29.1 A
- Conduit Box Position
- F3
Dimensions
- Overall Length
- 17 1/16 in
- Length Less Shaft
- 13 9/16 in
- Body Dia.
- 8.555 in
- Shaft Length
- 3 1/2 in
- Shaft Dia.
- 1 1/8 in
- Wire Rope Length
- 17 1/16 in
- Length
- 17 1/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 to 7 1/2 hp HP, Nameplate RPM 3,547 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 19.8 A, 29.1 A, 182-4TZ Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.