Shop MARATHON

Close-Coupled Pump Motor, 213JP

  • Mfr # 213TTFBD6037
  • Zoro # G9823947

product price: 
$
1,369.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
7 1/2 hp
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
213TTFBD6037
Zoro #
G9823947
UPC #
-
Country of Origin
Mexico
Item
Close-Coupled Pump Motor
Motor Design
Three-Phase
HP
7 1/2 hp
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230V AC, 460V AC
Frame
213JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Duty
Continuous
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
CC Number
CC003A
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
93.3 %
Motor Shaft Rotation
CW/CCW
Standards
CE Mark, CSA Certified, UL Recognized
Motor Bearings
Ball
Phase
Three
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
JP Threaded
Motor Thermal Protection
None
Motor Sub Application
Close-Coupled Pump
Hz
60 Hz
Motor Application
Pump
Ins. Class
F
Frame Material
Steel
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Full Load Amps
19.0/9.5 A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Inverter Rated
Inverter Rated
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Usable @ 208V
Not Usable at 208V
Inverter Rating
10:1
Motor Mounting Position
Horizontal
Weight
167 lb
Duty Cycle
Continuous
No. of Speeds
1
NEMA Design
B
Conduit Box Position
F1, F2
Shaft Type
JP Threaded
Shaft Design
Threaded
Efficiency Rating
Premium Efficiency (IE3)
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Frequency
60 Hz
Bearing Type
Ball
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B
Shaft Thread Type
JP
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Product Type
Pump Motor
Application
Pump
Full Load Current @ 60 Hz
19.0/9.5 A
Insulation Class
F
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
7 1/2 hp
Nameplate RPM @ 60 Hz
1,770 RPM

Dimensions

Overall Length
24 in
Length Less Shaft
15 7/8 in
Shaft Dia.
1 1/4 in
Shaft Length
8 1/8 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
9.5 in
Height
11 in
Body Diameter
9.5 in
Shaft Diameter
1 1/4 in
Frame Size
213JP
Bolt Circle Diameter
7 1/4 in
Wire Rope Length
24 in
Length
24 in

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 213JP, Hz 60 Hz, Full Load Amps 19.0/9.5, Height 11 in, HP 7 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 15 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.