H112 General Purpose Motor 1/6,1140 DP 48
- Mfr # MH112
- Zoro # G223931591
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Frame
48Z
Motor Frame Material
Rolled Steel
Body Dia.
5.6 in
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH112
- Zoro #
- G223931591
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Enclosure Design
- ODP
- Frame
- 48Z
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,140 RPM
- Voltage
- 115V
- HP
- 0.167
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 4 A
Description
Marathon 1/6 HP (.167) split-phase motor, model PEM-MH112 (GE cross ref 5KH37PN39), delivers 1140 RPM at 115 V and 4 A on a 48Z frame. Open Drip Proof enclosure with reversible rotation, rolled steel housing, resilient base mounting, 5.6 in diameter and single shaft; compact 20 x 12 x 10 in dimensions and 11 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.