Shop MARATHON
See all product information
Create Account
B302 Belt Drive Fan & Blower Motor 1/4 HP 115V 1800 RPM 48Y Frame
- Mfr # MB302
- Zoro # G723931107
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Operating Amps
5 A
Voltage
115V
HP
0.25
Rotation
Reversible
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB302
- Zoro #
- G723931107
- UPC #
- -
- Country of Origin
- Unknown
- Operating Amps
- 5 A
- Voltage
- 115V
- HP
- 0.25
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Frame
- 48Z
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/4 HP (0.250) split-phase blower motor, 1725 RPM, 115V single-phase with reversible rotation and 5.0 A draw; frame 48Z, 5.6 in diameter, single shaft, open drip proof enclosure, rolled steel housing and resilient extended-stud mounting. Cross references: GE 5KH33FN158, Grainger/Dayton 6XH65, Marathon 48S17D2054; supplier stock PEM-MB302.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.