Shop MARATHON
See all product information
Create Account
1/2 HP 1800 RPM 56Z Belt Drive Fan & Blower Motor Model 4684
- Mfr # M4684
- Zoro # G823932721
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Blade Material
Rolled Steel
Frame
56Z
Body Dia.
6.5 in
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4684
- Zoro #
- G823932721
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Frame
- 56Z
- Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- HP
- 0.5
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-M4684 split-phase blower motor, 1/2 HP, 1725 RPM, 56Z frame with 6.5 in shaft diameter, rated 115/230V single phase (8.9/4.5 A) and open drip proof enclosure; reversible rotation, automatic overload, rolled steel construction and resilient base mounting. Weight 20 lb; cross-reference GE 5KH36MN3127T.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.