Shop MARATHON
See all product information
Create Account
X063 Direct Drive 0.75 HP Fan & Blower Motor
- Mfr # MX063
- Zoro # G223932635
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Body Dia.
5.6 in
Rotation
CCWSE
Blade Material
Rolled Steel
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX063
- Zoro #
- G223932635
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Rotation
- CCWSE
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,075 RPM
- Frame
- 48Z
- HP
- 0.75
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 0.75 HP PSC fan and blower motor, 1075 RPM, 48Z frame, 208-230V single-phase with CCWSE (counterclockwise shaft end) rotation. OAO enclosure with rolled steel construction, double shaft, belly band/extended studs mounting, automatic overload and 5.7-4.5 A operating range; 5.6 in diameter; Marathon cross-reference 48A11O2028, Supplier Stock No PEM-MX063.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.