Shop MARATHON
See all product information
Create Account
H175 Fan & Blower Motor - 1800-1200 RPM, 1/2-1/6 HP, Model 5
- Mfr # MH175
- Zoro # G123931455
product price:Â
$
648.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
No. of Speeds
2
Frame
56
Body Dia.
6.5 in
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH175
- Zoro #
- G123931455
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- No. of Speeds
- 2
- Frame
- 56
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- Rotation
- Reversible
- HP
- 0.5
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon H175 1/2 HP split-phase fan and blower motor (PEM-MH175) delivers 1725 RPM in a 56-frame, 6.5-inch diameter package with 115V single-phase power, reversible rotation and ODP enclosure. Rolled steel construction with resilient base mounting, single shaft, 8.0/4.2 A ratings and cross-references GE 5KH45PG234 / 5KH49PN3026 and Grainger/Dayton 6XH67.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.