Shop MARATHON
See all product information
Create Account
H209 1/6 HP 1200 RPM 56CZ Fan & Blower Motor
- Mfr # MH209
- Zoro # G023931845
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
HP
0.167
No. of Speeds
1
Nameplate RPM
1,140 RPM
Voltage
115V
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH209
- Zoro #
- G023931845
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.167
- No. of Speeds
- 1
- Nameplate RPM
- 1,140 RPM
- Voltage
- 115V
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Frame
- 56CZ
- Operating Amps
- 4 A
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon MARATHON 1/6, 1200, 56CZ, SP (PEM-MH209) is a 1/6 HP, 1140 RPM split-phase fan and blower motor with a 56CZ frame, 6.5-inch diameter and ODP (open drip proof) enclosure; single-phase 115V operation, reversible rotation, C-face/footless mounting, single shaft, 4 A draw and rolled steel construction. Cross references: GE 5KH37PN36, 5KH37PN36G, 5KH38PG251.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.